Skip Content
LAMP SQUARE LED 32D RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP SQUARE LED 32D RED

TRUX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRXTLED-SQR1
  • Mfr. Model # TLED-SQR1
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Colour Red
  • Depth 2"
  • Item Clearance/Marker Lamp
  • Material Polycarbonate
  • Length 3-7/16"
  • Width 5-5/16"
  • Lamp Type LED
  • Mounting Type Grommet
  • Volt Bulb 12
  • Lamp Life 3 yr.
  • Shape Square
  • Current Rating 90 mA
  • Number of Bulbs 32
  • Type 32 D

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list