Skip Content
LAMP SQ DBL FACE-PASS SPR LED 38D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP SQ DBL FACE-PASS SPR LED 38D

TRUX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRXTLED-SDFR3
  • Mfr. Model # TLED-SDFR3
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Colour Amber/Red
  • Item Clearance/Marker Lamp
  • Length 4-1/4"
  • Depth 1-5/8"
  • Material Polycarbonate
  • Mounting Type Surface
  • Width 4-1/4"
  • Lamp Type LED
  • Volt Bulb 12
  • Shape Square
  • Number of Bulbs 38
  • Lamp Life 3 yr.
  • Current Rating 240 mA
  • Type 38 D

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list