LAMP SQ DBL-FACE DRI SP LED 38D CLR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP SQ DBL-FACE DRI SP LED 38D CLR

TRUX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRXTLED-SDFL3C
  • Mfr. Model # TLED-SDFL3C
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Colour Clear/Amber/Clear/Red
  • Depth 1-5/8"
  • Item Clearance/Marker Lamp
  • Material Polycarbonate
  • Length 4-1/4"
  • Width 4-1/4"
  • Lamp Type LED
  • Shape Square
  • Volt Bulb 12
  • Number of Bulbs 38
  • Lamp Life 3 yr.
  • Mounting Type Surface
  • Current Rating 240 mA
  • Type 38 D

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list