LAMP SQ DB FC-SN PST-DR SPR LED 38D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP SQ DB FC-SN PST-DR SPR LED 38D

TRUX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRXTLED-SDFL4
  • Mfr. Model # TLED-SDFL4
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Colour Amber/Red
  • Depth 1-5/8"
  • Item Clearance/Marker Lamp
  • Length 4-1/4"
  • Lamp Type LED
  • Material Polycarbonate
  • Mounting Type Surface
  • Width 4-1/4"
  • Shape Square
  • Volt Bulb 12
  • Lamp Life 3 yr.
  • Number of Bulbs 38
  • Current Rating 240 mA
  • Type 38 D

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list