Discontinued with Replacement
LAMP SPOT OVAL 24V LED LARGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LAMP SPOT OVAL 24V LED LARGE

J.W. SPEAKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JWS1800861
  • Mfr. Model # 1800861
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
TRAPEZOID WORKLIGHT,LED,OVAL,12 - 24 VDC

Your Price: NA

Product Details

More compact than most HID work lamps, this mid-size lamp is the most powerful LED lamp of its class. With 3,000 effective lumens, it out-shines most available HID lamps, lasts considerably longer, and lacks the electromagnetic interference issues that HID lamps typically have.

Technical Specs

  • Item Spot

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list