LAMP SOD HIGH PRES 250WATT 85377 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP SOD HIGH PRES 250WATT 85377

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELLU250H-ECO
  • Mfr. Model # LU250H-ECO
  • UNSPSC # 39101600
  • CATALOGUE PAGE # 1146
  • Shipping Weight 1.09 lbs

Product Details

High intensity discharge lamp, 250 watts, ED18 bulb, mog base, clear.

Technical Specs

  • Bulb Shape ED18
  • Item High Pressure Sodium
  • Bulb Color Temp. 2,100 K
  • Bulb Type Decorative
  • Bulb Designation LU250/H/ECO
  • ANSI Code S50
  • Lumens 28,000
  • Watts 250
  • Bulb Finish Clear
  • Shatter-Resistant No
  • Standards Meets 2012 Lighting Legislation Energy, TCLP Compliant
  • Average Bulb Life 24,000 hr.
  • For Enclosed Fixtures Yes
  • Light Technology High Pressure Sodium
  • Color Rendering Index 22
  • Light Bulb Dia. 2-1/4"
  • Max. Overall Bulb Length 9-3/4"
  • Bulb Base Type Mogul Screw (E39)
  • Bulb Operating Position Universal
  • Light Appearance 1,000 - 2,699K, Very Warm White

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list