LAMP SINGLE FACE STEEL RED DC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP SINGLE FACE STEEL RED DC

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO50352
  • Mfr. Model # 50352
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.71 lbs

Technical Specs

  • Depth 2-1/8"
  • Colour Red
  • Item Single Face Lamp
  • Material Steel/Acrylic
  • Type Single Face
  • Shape Round
  • Volt Bulb 12
  • Lamp Type Incandescent
  • Termination Type Pigtail
  • Current Rating .59-2.1A
  • Lamp Life Long
  • Number of Bulbs 1
  • Sub-Category Stop-Turn-Tail Lamps

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list