LAMP SHADE GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP SHADE GREEN

CHECKERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSFFS7020G
  • Mfr. Model # FS7020G
  • UNSPSC # 56111905
  • CATALOGUE PAGE # 3107
  • Shipping Weight 1.0 lbs

Product Details

Traditional High Impact Plastic Lens - Green.

Technical Specs

  • Item Traditional High Impact Plastic Lens - Green
  • Colour Green
  • Includes Lens Only
  • Fits Flagstaff Heavy Duty Warning Whip with Lamp Socket
  • Shape Round
  • Sub-Category Hazard and Warning Devices
  • Volt Bulb 12

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list