Skip Content
LAMP SENTRY SEALED AMBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP SENTRY SEALED AMBER

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO53063
  • Mfr. Model # 53063
  • UNSPSC # 25172901
  • CATALOGUE PAGE # 3074
  • Shipping Weight 0.22 lbs

Technical Specs

  • Colour Yellow
  • Length 5-7/8"
  • Depth 2-5/32"
  • Width 2"
  • Lamp Type Incandescent
  • Shape Odd
  • Termination Type Pigtail
  • Item Combination Marker/Side Turn Lamp
  • Material Polycarbonate
  • Housing Material Polycarbonate
  • Type Sentry Sealed
  • Lens Colour Yellow
  • Used For Replacement
  • Current Rating 0.59 A-2.1 A
  • Volt Bulb 12
  • Sub-Category Stop-Turn-Tail Lamps

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list