Skip Content
LAMP SEALED RND 4IN FEM PIN AMBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP SEALED RND 4IN FEM PIN AMBER

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO52773
  • Mfr. Model # 52773
  • UNSPSC # 25172900
  • CATALOGUE PAGE # 3073
  • Shipping Weight 0.26 lbs

Product Details

Sealed 4 inch round lamp, torsion mount (R) gel mount bulb cradle design, female receptacle, lamp only, red.

Technical Specs

  • Depth 2"
  • Item Lamp Only, Amber
  • Colour Yellow
  • Type Female Pin Lamps
  • Shape Round
  • Lamp Type Incandescent
  • Diameter 4-5/16"
  • Termination Type Female Pin
  • Material Polycarbonate
  • Mounting Type Torsion MountII, Gel-Mount
  • Used For Replacement
  • Volt Bulb 12
  • Sub-Category Stop-Turn-Tail Lamps
  • Current Rating 0.48 - 2.1A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list