Skip Content
LAMP SEALED RND 4IN 10DIODE YLW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP SEALED RND 4IN 10DIODE YLW

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO53253
  • Mfr. Model # 53253
  • UNSPSC # 25172900
  • CATALOGUE PAGE # 3072
  • Shipping Weight 0.38 lbs

Product Details

Sealed 4 inch round supernova(R) LED Stop-tail-turn lamp, male pin: 12.8 volt, 10 diode, red.

Technical Specs

  • Colour Yellow
  • Depth 3/4"
  • Item Amber, 10 Diode
  • Lamp Type LED
  • Shape Round
  • Diameter 4-5/16"
  • Termination Type Pigtail
  • Housing Material Acrylic/ABS
  • Material Acrylic/ABS
  • Lens Colour Yellow
  • Mounting Type Grommet
  • Used For Replacement
  • Number of Bulbs 10
  • Current Rating 0.15 A
  • Type 10-Diode Pattern
  • Volt Bulb 12
  • Sub-Category Stop-Turn-Tail Lamps

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list