Skip Content
LAMP SEALED BEAM 300PAR56/NSP 20803 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP SEALED BEAM 300PAR56/NSP 20803

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL300PAR56NSP
  • Mfr. Model # 300PAR56NSP
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Bulb Shape PAR56
  • Item Halogen Sealed Beam Spotlight
  • Bulb Designation 300PAR56/NSP
  • Lumens 3840
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Watts 300
  • Voltage 120
  • Average Bulb Life 2,000 hr.
  • Bulb Beam Angle 19 Degrees
  • Max. Overall Bulb Length 5"
  • Shatter-Resistant No
  • Bulb Color Temp. 2,750 K
  • Bulb Type Reflector
  • Light Distribution Narrow Spot
  • Bulb Finish Clear
  • Light Technology Halogen
  • Dimmable Yes
  • Light Bulb Dia. 7"
  • Bulb Primary Application General Purpose
  • Bulb Base Type Mogul End Prong (GX16d)
  • Light Appearance 2,700 - 2,999K, Soft White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list