Skip Content
LAMP SEALED BEAM 25PAR46-5.5 14562 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP SEALED BEAM 25PAR46-5.5 14562

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL25PAR46-5.5
  • Mfr. Model # 25PAR46-5.5
  • UNSPSC # 39101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Item Halogen Sealed Beam Spotlight
  • Bulb Designation 25PAR46/SP
  • Bulb Shape PAR46
  • Lumens 140
  • Voltage 6
  • Watts 25
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Shatter-Resistant No
  • Average Bulb Life 1,000 hr.
  • Max. Overall Bulb Length 3-3/4"
  • Bulb Type Reflector
  • Bulb Finish Clear
  • Light Distribution Spot
  • Dimmable Yes
  • Light Technology Halogen
  • Bulb Primary Application Pin Spot
  • Light Bulb Dia. 5-3/4"
  • Bulb Base Type Screw Terminals
  • Bulb Color Temp. 3,000 K
  • Light Appearance 3,000 - 3,999K, Warm White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list