LAMP SEALED BEAM 25PAR36/NSP 14554 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP SEALED BEAM 25PAR36/NSP 14554

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL25PAR36NSP
  • Mfr. Model # 25PAR36NSP
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Bulb Shape PAR36
  • Item Incandescent Sealed Beam Lamp
  • Bulb Designation 25PAR36/NSP
  • Lumens 150
  • Voltage 12
  • Shatter-Resistant No
  • Watts 25
  • Average Bulb Life 2,000 hr.
  • Max. Overall Bulb Length 2-3/4"
  • Bulb Type Reflector
  • Bulb Finish Clear
  • Light Distribution Narrow Spot
  • Dimmable Yes
  • Bulb Primary Application Narrow Spot
  • Light Bulb Dia. 4-1/2"
  • Light Technology Incandescent
  • Bulb Base Type Screw Terminals
  • Bulb Color Temp. 3,000 K
  • Light Appearance 3,000 - 3,999K, Warm White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list