Skip Content
LAMP SEAL OVAL GROMMET MNT RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP SEAL OVAL GROMMET MNT RED

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO53962
  • Mfr. Model # 53962
  • UNSPSC # 25172900
  • CATALOGUE PAGE # 3072
  • Shipping Weight 0.49 lbs

Product Details

Sealed oval, supernova(R) LED stop-tail-turn lamp, bullet-proof potting, Pigtail: 12.8 volt, lamp only, grommet mount, red.

Technical Specs

  • Depth 1-3/8"
  • Colour Red
  • Item Red, Lamp Only, Grommet Mount
  • Length 6-1/2"
  • Width 2-1/4"
  • Shape Oval
  • Termination Type Pin Connect
  • Material ABS/Acrylic
  • Lamp Type LED
  • Mounting Type Grommet
  • Lens Colour Red
  • Housing Material Acrylic/ABS
  • Current Rating 0.06 A-0.48 A
  • Sub-Category Stop-Turn-Tail Lamps
  • Volt Bulb 12

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list