Skip Content
LAMP SCENE LED PORTABLE 523MF-120VA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP SCENE LED PORTABLE 523MF-120VA

J.W. SPEAKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JWS0545531
  • Mfr. Model # 0545531
  • UNSPSC # 23153303
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.18 lbs

Product Details

LED Portable Scene Lamp 120 V. 8,100 Lumens (Raw): 3,500 Lumens (Effective). 120 volts. Sturdy carrying unit & rugged LEDs withstand shock & vibration. Glass outer lens & die-cast aluminum housing. ON/OFF Switch on cord. ETL recognized & sealed to IP67.

Technical Specs

  • Item LED Medium Flood Lamp - Floor Model
  • Lumens 3900
  • Voltage 120 V
  • Number of Lamp Heads 1
  • Colour Black
  • Features Charging Cord with Integrated Power Switch for Ease of Use
  • Gauge/Conductor 18
  • Lamp Included LED
  • Includes Power Cord, Rubber Feet
  • NEMA Plug Configuration 1-15 P
  • Rated Life 40,000 Hr
  • IP Rating 67
  • NEC Cord Designation Sjtw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list