Skip Content
LAMP S8 SC BAY 12.8V 2.25A 32CP PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP S8 SC BAY 12.8V 2.25A 32CP PK

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CEC2FLY7
  • Mfr. Model # 2FLY7
  • UNSPSC # 39101622
  • CATALOGUE PAGE # 3021
  • Shipping Weight 0.04 lbs

Technical Specs

  • Voltage 12.8
  • Bulb Shape S8
  • Item Miniature Incandescent Bulb
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Trade Number 199
  • Watts 28.8
  • Light Color Clear
  • Average Bulb Life 1,200 hr.
  • Max. Overall Bulb Length 2"
  • Bulb Amps 2,250 mA
  • Bulb Type Miniature
  • Bulb Primary Application General Purpose
  • Bulb Base Type Single Contact Bayonet (BA15s)
  • Lumens 402
  • For Enclosed Fixtures No
  • Bulb Housing Glass
  • Light Bulb Dia. 1"
  • Indoor/Outdoor Usage Indoor Only
  • High Output No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list