Skip Content
LAMP S8 DC BAY 28V .61A 15CP PK 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP S8 DC BAY 28V .61A 15CP PK 10

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CEC2FMA3
  • Mfr. Model # 2FMA3
  • UNSPSC # 39101622
  • CATALOGUE PAGE # 3023
  • Shipping Weight 0.19 lbs

Technical Specs

  • Bulb Shape S8
  • Item Miniature Incandescent Bulb
  • Average Bulb Life 1,000 hr.
  • Watts 17.1
  • Light Color Clear
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Amps 610 mA
  • Voltage 28.0
  • Trade Number 1692
  • Max. Overall Bulb Length 2"
  • Bulb Type Miniature
  • Bulb Base Type Double Contact Bayonet (BA15d)
  • Bulb Primary Application General Purpose
  • Lumens 189
  • For Enclosed Fixtures No
  • Bulb Housing Glass
  • Light Bulb Dia. 19/32"
  • Indoor/Outdoor Usage Indoor Only
  • High Output No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list