Skip Content
LAMP S8 DC BAY 28V .51A 15CP PK 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP S8 DC BAY 28V .51A 15CP PK 10

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CEC2FLZ8
  • Mfr. Model # 2FLZ8
  • UNSPSC # 39101622
  • CATALOGUE PAGE # 3021
  • Shipping Weight 0.08 lbs

Technical Specs

  • Item Miniature Incandescent Bulb
  • Trade Number 306
  • Bulb Shape S8
  • Voltage 28.0
  • Watts 14.3
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Light Color Clear
  • Bulb Amps 511 mA
  • Average Bulb Life 300 hr.
  • Max. Overall Bulb Length 2"
  • Bulb Type Miniature
  • Bulb Primary Application Aircraft
  • Bulb Base Type Double Contact Bayonet (BA15d)
  • Lumens 189
  • For Enclosed Fixtures No
  • Bulb Housing Glass
  • Indoor/Outdoor Usage Indoor Only
  • High Output No

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List