Skip Content
LAMP S8, D.C. BAYONET, 12.8V, 2.1A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP S8, D.C. BAYONET, 12.8V, 2.1A

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CEC3EHK7
  • Mfr. Model # 3EHK7
  • UNSPSC # 39101622
  • CATALOGUE PAGE # 3022
  • Shipping Weight 0.19 lbs

Technical Specs

  • Item Miniature Incandescent Bulb
  • Trade Number 1156DC
  • Bulb Shape S8
  • Voltage 12.8
  • Watts 26.9
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Average Bulb Life 1,200 hr.
  • Bulb Amps 2,110 mA
  • Max. Overall Bulb Length 2"
  • Bulb Type Miniature
  • Bulb Primary Application Automotive
  • Bulb Base Type Double Contact Bayonet (BA15d)
  • Lumens 402
  • For Enclosed Fixtures No
  • Bulb Housing Glass
  • Indoor/Outdoor Usage Indoor Only
  • High Output No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list