Skip Content
LAMP S8 BA15S 6V 4.1A 32CP PK 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LAMP S8 BA15S 6V 4.1A 32CP PK 10

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CEC2FLU6
  • Mfr. Model # 2FLU6
  • UNSPSC # 39101622
  • CATALOGUE PAGE # 3023
  • Shipping Weight 0.19 lbs

Technical Specs

  • Item Miniature Incandescent Bulb
  • Bulb Shape S8
  • Voltage 6.0
  • Trade Number 1680
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Average Bulb Life 300 hr.
  • Light Color Clear
  • Bulb Amps 4,100 mA
  • Max. Overall Bulb Length 2"
  • Watts 24.6
  • Bulb Type Miniature
  • Bulb Primary Application Aircraft
  • Bulb Base Type Single Contact Bayonet (BA15s)
  • Lumens 402
  • For Enclosed Fixtures No
  • Bulb Housing Glass
  • Light Bulb Dia. 1"
  • Indoor/Outdoor Usage Indoor Only
  • High Output No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list