Skip Content
LAMP S8 BA15S 6.7V 1.9A 13CP PK 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP S8 BA15S 6.7V 1.9A 13CP PK 10

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CEC2FLW8
  • Mfr. Model # 2FLW8
  • UNSPSC # 39101622
  • CATALOGUE PAGE # 3023
  • Shipping Weight 0.25 lbs

Technical Specs

  • Bulb Shape S8
  • Item Miniature Incandescent Bulb
  • Trade Number 1619
  • Voltage 6.7
  • Watts 12.7
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Average Bulb Life 500 hr.
  • Bulb Amps 1,900 mA
  • Light Color Clear
  • Max. Overall Bulb Length 2"
  • Bulb Type Miniature
  • Bulb Primary Application Instrument
  • Bulb Base Type Single Contact Bayonet (BA15s)
  • Lumens 189
  • For Enclosed Fixtures No
  • Bulb Housing Glass
  • Indoor/Outdoor Usage Indoor Only
  • High Output No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list