Skip Content
LAMP S8 20V 20W 1A D.C. PF (A) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP S8 20V 20W 1A D.C. PF (A)

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CEC2FLR5
  • Mfr. Model # 2FLR5
  • UNSPSC # 39101622
  • CATALOGUE PAGE # 3023
  • Shipping Weight 0.25 lbs

Technical Specs

  • Bulb Shape S8
  • Trade Number 1634
  • Voltage 20.0
  • Item Miniature Incandescent Bulb
  • Watts 20.0
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Average Bulb Life 200 hr.
  • Bulb Amps 1,000 mA
  • Light Color Clear
  • Max. Overall Bulb Length 2"
  • Bulb Type Miniature
  • Bulb Base Type Double Contact Prefocus (P15d)
  • Bulb Primary Application General Purpose
  • Lumens 302
  • For Enclosed Fixtures No
  • Bulb Housing Glass
  • Light Bulb Dia. 1"
  • Indoor/Outdoor Usage Indoor Only
  • High Output No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list