!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
INCANDESCENT BULB, SINGLE CONTACT BAYONET (BA15S), (S) SIGN, S11, 311, 28V AC

INCANDESCENT BULB, SINGLE CONTACT BAYONET (BA15S), (S) SIGN, S11, 311, 28V AC

LUMAPRO

INCANDESCENT BULB, SINGLE CONTACT BAYONET (BA15S), (S) SIGN, S11, 311, 28V AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INCANDESCENT BULB, SINGLE CONTACT BAYONET (BA15S), (S) SIGN, S11, 311, 28V AC

INCANDESCENT BULB, SINGLE CONTACT BAYONET (BA15S), (S) SIGN, S11, 311, 28V AC

LUMAPRO

https://catalogue.grainger.ca/2023?hybris=true
  • Item # CEC2FLZ1
  • Mfr. Model # 2FLZ1
  • UNSPSC # 39101622
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs
Suggested Replacement Product
INCANDESCENT BULB, SINGLE CONTACT BAYONET (BA15S), (S) SIGN, S11, 311, 28V AC, 10 PK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $32.18 / PACKAGE of 10

EHC: EHC :

Technical Specs

  • Item Miniature Incandescent Bulb
  • Overall Bulb Shape S
  • Bulb Shape S11
  • Lumens 629 lm
  • Wattage Equivalency 36.12 W INC
  • Voltage 28V AC
  • Bulb Primary Application Aircraft
  • Rated Life 300 hr
  • Three-Way No
  • Overall Length 2 3/8 in
  • Amps 1,290 mA
  • Bulb Base Type Single Contact Bayonet (BA15s)
  • Bulb Housing Glass
  • Overall Bulb Base Type Single Contact Bayonet
  • Light Technology Incandescent
  • Trade Number 311
  • Watts 36.12 W
  • Bulb Type Miniature
  • For Enclosed Fixtures No
  • Indoor/Outdoor Usage Indoor Only
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Dia. 1 21/64 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list