Skip Content
LAMP S11, DC BAYONET (BA15D), 6.2V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP S11, DC BAYONET (BA15D), 6.2V

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CEC3EHL3
  • Mfr. Model # 3EHL3
  • UNSPSC # 39101622
  • CATALOGUE PAGE # 3023
  • Shipping Weight 0.32 lbs

Technical Specs

  • Bulb Shape S11
  • Trade Number 1724
  • Item Miniature Incandescent Bulb
  • Watts 36.0
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Average Bulb Life 400 hr.
  • Light Color Clear
  • Voltage 6.2
  • Bulb Amps 6,000 mA
  • Max. Overall Bulb Length 2-3/8"
  • Bulb Type Miniature
  • Bulb Primary Application Indicator
  • Bulb Base Type Double Contact Bayonet (BA15d)
  • Lumens 402
  • For Enclosed Fixtures No
  • Bulb Housing Glass
  • Light Bulb Dia. 1"
  • Indoor/Outdoor Usage Indoor Only
  • High Output No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list