Skip Content
LAMP S/T/T RED LED OVAL W/CLR LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP S/T/T RED LED OVAL W/CLR LENS

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GROG6012
  • Mfr. Model # G6012
  • UNSPSC # 25172901
  • CATALOGUE PAGE # 3072
  • Shipping Weight 0.34 lbs

Product Details

Female pin terminations accept all popular plug-in connectors. Fits same connections as female incandescent lamps. Lower amp draw of LEDs allows for use of more lamps without draining vehicle power. LEDs provide greater stopping distance for trailing vehi

Technical Specs

  • Depth 1-3/16"
  • Colour Red/Clear
  • Material Polycarbonate
  • Item Hi Count(R) Oval Lamp
  • Length 6 1/2"
  • Type 56 Diode
  • Width 2 1/8"
  • Lamp Type LED
  • Shape Oval
  • Volt Bulb 12
  • Number of Bulbs 56
  • Termination Type Pigtail
  • Current Rating 0.05 - 0.43 A
  • Sub-Category Stop-Turn-Tail Lamps
  • Fits 67090,66815,66841,67002,66842,67013,66830,67006,66813,66844,66823,66816,66845,67005

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list