Skip Content
LAMP S/T/T HIGHCOUNT LED RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP S/T/T HIGHCOUNT LED RED

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GROG5202
  • Mfr. Model # G5202
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.48 lbs

Technical Specs

  • Colour Red
  • Includes Mounting Hardware, Sidemarker
  • Item Box Lamp
  • Depth 2-7/8"
  • Length 6-3/4"
  • Material Polycarbonate/Acrylic
  • Type RH
  • Width 5-3/4"
  • Lamp Type LED
  • Shape Square
  • Volt Bulb 12
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Termination Type Hardwired
  • Post 1-1/16
  • Base Mounting Centers 2"
  • Current Rating .06-.34-1.4A
  • Sub-Category Stop-Turn-Tail Lamps

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list