LAMP S/T/T HICNT LED RD W/SIDE MRKR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP S/T/T HICNT LED RD W/SIDE MRKR

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GROG5212
  • Mfr. Model # G5212
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.54 lbs

Technical Specs

  • Depth 2-7/8"
  • Colour Red
  • Length 6-3/4"
  • Includes Mounting Hardware, Sidemarker
  • Item Box Lamp
  • Material Polycarbonate/Acrylic
  • Type Left Hand
  • Width 5-3/4"
  • Lamp Type LED
  • Volt Bulb 12
  • Base Mounting Centers 2"
  • Post 1-1/16"
  • Shape Odd
  • Termination Type Hardwired
  • Current Rating 0.12 - 0.34 - 1.4 A
  • Sub-Category Stop-Turn-Tail Lamps

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list