Skip Content
LAMP ROUND SUPER 2IN LED 5 DI RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP ROUND SUPER 2IN LED 5 DI RED

TRUX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRXTLED2SR
  • Mfr. Model # TLED2SR
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Colour Red
  • Item Super Diode LED - Red
  • Depth 1"
  • Length 2"
  • Lamp Type LED
  • Width 2"
  • Material Polycarbonate
  • Mounting Type Grommet
  • Number of Bulbs 5
  • Volt Bulb 12
  • Shape Round
  • Diameter 2"
  • Lamp Life 3 yr.
  • Current Rating 30 mA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list