Skip Content
LAMP ROUND SUP 2IN LED 5 DI CLR/AMB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP ROUND SUP 2IN LED 5 DI CLR/AMB

TRUX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRXTLED2SCA
  • Mfr. Model # TLED2SCA
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Colour Clear Amber
  • Depth 1"
  • Item Super Diode LED - Clear Amber
  • Length 2"
  • Width 2"
  • Material Polycarbonate
  • Lamp Type LED
  • Mounting Type Grommet
  • Shape Round
  • Volt Bulb 12
  • Diameter 2"
  • Number of Bulbs 5
  • Lamp Life 3 yr.
  • Current Rating 30 mA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list