Skip Content
LAMP ROUND SUP 2-1/2IN LED 5 DI RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP ROUND SUP 2-1/2IN LED 5 DI RED

TRUX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRXTLED2HSR
  • Mfr. Model # TLED2HSR
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Colour Red
  • Depth 1"
  • Item Super Diode LED - Red
  • Material Polycarbonate
  • Length 2-1/2"
  • Width 2-1/2"
  • Lamp Type LED
  • Mounting Type Grommet
  • Shape Round
  • Diameter 2-1/2"
  • Current Rating 30 mA
  • Number of Bulbs 5
  • Volt Bulb 12
  • Lamp Life 3 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list