Skip Content
LAMP ROUND S/T/T 4IN LED 30DI RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP ROUND S/T/T 4IN LED 30DI RED

TRUX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRXTLED430R
  • Mfr. Model # TLED430R
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Colour Red
  • Depth 1"
  • Item Stop, Turn and Tail LED - Red
  • Length 4"
  • Material Polycarbonate
  • Lamp Type LED
  • Width 4"
  • Mounting Type Grommet
  • Shape Round
  • Diameter 4"
  • Volt Bulb 12
  • Number of Bulbs 30
  • Lamp Life 3 yr.
  • Current Rating 250 mA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list