Skip Content
LAMP ROUND S/T/T 4IN LED 19DI AMB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP ROUND S/T/T 4IN LED 19DI AMB

TRUX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRXTLED4100A
  • Mfr. Model # TLED4100A
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Depth 1"
  • Colour Amber
  • Length 4"
  • Item Turn Signal and Marker LED - Amber
  • Material Polycarbonate
  • Width 4"
  • Mounting Type Grommet
  • Lamp Type LED
  • Shape Round
  • Volt Bulb 12
  • Diameter 4"
  • Number of Bulbs 19
  • Lamp Life 3 yr.
  • Current Rating 105 mA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list