LAMP ROUND P2 YELLOW 2.5IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP ROUND P2 YELLOW 2.5IN

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO47233
  • Mfr. Model # 47233
  • UNSPSC # 25172901
  • CATALOGUE PAGE # 3070
  • Shipping Weight 0.1 lbs

Technical Specs

  • Depth 1"
  • Item Clearance Marker Lamp
  • Colour Yellow
  • Material Polycarbonate
  • Shape Round
  • Type P2 Rated
  • Lamp Type LED
  • Used For Replacement
  • Termination Type Pigtail
  • Volt Bulb 12
  • Diameter 2-1/2"
  • Current Rating 0.06 A
  • Sub-Category Clearance/Marker Lamps

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list