Skip Content
LAMP ROUND MAGNIFIER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LAMP ROUND MAGNIFIER

ECLIPSE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG22C724
  • Mfr. Model # 22C724
  • UNSPSC # 41111713
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.2 lbs

Technical Specs

  • Includes Glass Lens, Circular Fluorescent Lamp, Electronic Ballast
  • Colour Black
  • Item Round Magnifier Light
  • Type Desk
  • Diopter 5
  • Cord Conductor 14
  • Cord Length 5 ft.
  • Lamp Included Yes
  • Magnification 2
  • Overall Length 19"
  • Standards UL, cUL
  • Special Features Swivel Lens Rotates 360 Degrees And Tilts 280 Degrees , Adjustable Arm, Energy Efficient, Liftable Lens-Protection Cover, Replacement Bulb #Bulb-T4
  • Watts 12
  • Lens Diameter 3.9"
  • Arm Length 11"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list