Skip Content
LAMP ROUND 2IN LED 9 DIODE CLR/AMB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP ROUND 2IN LED 9 DIODE CLR/AMB

TRUX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRXTLED2HCA
  • Mfr. Model # TLED2HCA
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Colour Clear Amber
  • Depth 1"
  • Item Round LED - Clear Amber
  • Material Polycarbonate
  • Length 2-1/2"
  • Lamp Type LED
  • Width 2-1/2"
  • Volt Bulb 12
  • Shape Round
  • Mounting Type Grommet
  • Diameter 2-1/2"
  • Number of Bulbs 9
  • Current Rating 71 mA
  • Lamp Life 3 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list