Skip Content
LAMP ROUND 2IN LED 7 DIODE CLR/RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP ROUND 2IN LED 7 DIODE CLR/RED

TRUX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRXTLED2CR
  • Mfr. Model # TLED2CR
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Colour Clear Red
  • Depth 1"
  • Item Round LED - Clear Red
  • Length 2"
  • Material Polycarbonate
  • Width 2"
  • Mounting Type Grommet
  • Lamp Type LED
  • Volt Bulb 12
  • Shape Round
  • Lamp Life 3 yr.
  • Number of Bulbs 7
  • Diameter 2"
  • Current Rating 41 mA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list