LAMP ROUND 2-1/2IN LED 13DI CLR/RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP ROUND 2-1/2IN LED 13DI CLR/RED

TRUX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRXTLED2HTR
  • Mfr. Model # TLED2HTR
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Colour Clear Red
  • Depth 1"
  • Length 2-1/2"
  • Item Ribbed LED - Clear Red
  • Width 2-1/2"
  • Material Polycarbonate
  • Lamp Type LED
  • Shape Round
  • Mounting Type Grommet
  • Diameter 2-1/2"
  • Number of Bulbs 13
  • Volt Bulb 12
  • Current Rating 51 mA
  • Lamp Life 3 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list