Skip Content
LAMP RND S/T/T 4IN LED 32D CLR/RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP RND S/T/T 4IN LED 32D CLR/RED

TRUX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRXTLED4CR
  • Mfr. Model # TLED4CR
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Colour Clear Red
  • Depth 1"
  • Item Stop, Turn and Tail LED - Clear Red
  • Length 4"
  • Width 4"
  • Material Polycarbonate
  • Lamp Type LED
  • Diameter 4"
  • Mounting Type Grommet
  • Volt Bulb 12
  • Current Rating 130 mA
  • Number of Bulbs 32
  • Lamp Life 3 yr.
  • Shape Round

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list