Skip Content
LAMP RND S/T/T 4IN LED 24D 12V RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP RND S/T/T 4IN LED 24D 12V RED

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APB127-44050R
  • Mfr. Model # 127-44050R
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.481 lbs

Technical Specs

  • Colour Red
  • Item Stop-Turn-Tail Lamp
  • Depth 1-3/4"
  • Material Acrylic
  • Mounting Type Rubber Grommet
  • Lamp Type LED
  • Shape Round
  • Volt Bulb 12
  • Lamp Life 100, 000 hr.
  • Termination Type 3 Prong Plug
  • Number of Bulbs 24
  • Diameter 4-1/4"
  • Current Rating 0.25 A
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Type LED
  • Sub-Category Stop-Turn-Tail Lamp

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list