Skip Content
LAMP RND MIR ST/T 4IN LED 12D CL/AM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP RND MIR ST/T 4IN LED 12D CL/AM

TRUX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRXTLED4MCA
  • Mfr. Model # TLED4MCA
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Colour Clear Amber
  • Item Mirror Turn Signal and Marker LED - Clear Amber
  • Depth 1"
  • Width 4"
  • Material Polycarbonate
  • Length 4"
  • Lamp Type LED
  • Mounting Type Grommet
  • Shape Round
  • Volt Bulb 12
  • Diameter 4"
  • Lamp Life 3 yr.
  • Number of Bulbs 12
  • Current Rating 150 mA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list