LAMP RND MIR S/T/T 4IN LED 12D AMB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP RND MIR S/T/T 4IN LED 12D AMB

TRUX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRXTLED4MA
  • Mfr. Model # TLED4MA
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Colour Amber
  • Item Mirror Turn Signal and Marker LED - Amber
  • Depth 1"
  • Length 4"
  • Material Polycarbonate
  • Width 4"
  • Lamp Type LED
  • Mounting Type Grommet
  • Shape Round
  • Volt Bulb 12
  • Diameter 4"
  • Number of Bulbs 12
  • Current Rating 150 mA
  • Lamp Life 3 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list