Skip Content
LAMP RND MIR BACKUP 4IN LED 12D WHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP RND MIR BACKUP 4IN LED 12D WHT

TRUX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRXTLED4MW
  • Mfr. Model # TLED4MW
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Colour White
  • Depth 1"
  • Item Mirror Back-Up LED - White
  • Length 4"
  • Material Polycarbonate
  • Width 4"
  • Mounting Type Grommet
  • Shape Round
  • Lamp Type LED
  • Diameter 4"
  • Volt Bulb 12
  • Number of Bulbs 12
  • Lamp Life 3 yr.
  • Current Rating 70 mA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list