Skip Content
LAMP RE 4000X HALOGEN DRV 12V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP RE 4000X HALOGEN DRV 12V

HELLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLA010186211
  • Mfr. Model # 010186211
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Product Details

Hella Rallye 4000X halogen. Single lamp includes: lamp, H1 bulb, Hella stone shield, wiring harness, relay, switch, mounting hardware and mounting instructions. Compact size, black powder coated housing. Innovative position securing lock. SAE approved.

Technical Specs

  • Item Rallye 4000 X Driving Lamp
  • Includes (2) Lamps, (2) Stone Shields, (2) Halogen Bulbs, (1) Wiring Harness, (1) Switch, (1) Relay Universal Mounting Hardware
  • Housing Material Die-Cast Aluminium
  • Lamp Type Auxiliary
  • Lens Material Glass

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list