LAMP RD-SUP 2-1/2IN LED 5DI CLR/RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP RD-SUP 2-1/2IN LED 5DI CLR/RED

TRUX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRXTLED2HSCR
  • Mfr. Model # TLED2HSCR
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Colour Clear Red
  • Depth 1"
  • Length 2-1/2"
  • Material Polycarbonate
  • Item Super Diode LED - Clear Red
  • Width 2-1/2"
  • Lamp Type LED
  • Mounting Type Grommet
  • Shape Round
  • Diameter 2-1/2"
  • Volt Bulb 12
  • Number of Bulbs 5
  • Lamp Life 3 yr.
  • Current Rating 30 mA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list