Skip Content
LAMP RD-SUP 2-1/2IN LED 5DI CLR/AMB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP RD-SUP 2-1/2IN LED 5DI CLR/AMB

TRUX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRXTLED2HSCA
  • Mfr. Model # TLED2HSCA
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Super Diode LED - Clear Amber
  • Colour Clear Amber
  • Depth 1"
  • Length 2-1/2"
  • Material Polycarbonate
  • Width 2-1/2"
  • Mounting Type Grommet
  • Lamp Type LED
  • Volt Bulb 12
  • Shape Round
  • Number of Bulbs 5
  • Diameter 2-1/2"
  • Current Rating 30 mA
  • Lamp Life 3 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list