LAMP RD-DUAL 2IN LED 7DI RED/WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP RD-DUAL 2IN LED 7DI RED/WHITE

TRUX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRXTLED2XRW
  • Mfr. Model # TLED2XRW
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Colour Red/White
  • Depth 1"
  • Item Dual Revolution Stop, Turn and Tail LED - Red / White
  • Length 2"
  • Width 2"
  • Material Polycarbonate
  • Volt Bulb 12
  • Diameter 2"
  • Lamp Type LED
  • Shape Round
  • Mounting Type Grommet
  • Number of Bulbs 7
  • Lamp Life 3 yr.
  • Current Rating 80 mA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list