Skip Content
LAMP RD-DUAL 2IN LED 7DI RED/BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP RD-DUAL 2IN LED 7DI RED/BLUE

TRUX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRXTLED2XRB
  • Mfr. Model # TLED2XRB
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Colour Red/Blue
  • Depth 1"
  • Item Dual Revolution LED - Red / Blue
  • Length 2"
  • Material Polycarbonate
  • Width 2"
  • Lamp Type LED
  • Shape Round
  • Mounting Type Grommet
  • Diameter 2"
  • Volt Bulb 12
  • Number of Bulbs 7
  • Lamp Life 3 yr.
  • Current Rating 80 mA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list