Skip Content
LAMP R12 SC BAY 28.0V 20W FROSTED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP R12 SC BAY 28.0V 20W FROSTED

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CEC2FMD8
  • Mfr. Model # 2FMD8
  • UNSPSC # 39101622
  • CATALOGUE PAGE # 3022
  • Shipping Weight 0.023 lbs

Technical Specs

  • Bulb Shape R12
  • Item Miniature Incandescent Bulb
  • Trade Number 1385
  • Voltage 28.0
  • Watts 20.0
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Average Bulb Life 300 hr.
  • Max. Overall Bulb Length 2-5/8"
  • Bulb Amps 720 mA
  • Bulb Type Reflector
  • Bulb Primary Application Aircraft
  • Bulb Base Type Single Contact Bayonet (BA15s)
  • Bulb Housing Glass
  • Light Bulb Dia. 1-9/16"
  • For Enclosed Fixtures No
  • Indoor/Outdoor Usage Indoor Only
  • High Output No

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List