Skip Content
LAMP QUARTZLINE 150W 19378 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP QUARTZLINE 150W 19378

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL150T3CL/CD/5PK
  • Mfr. Model # 150T3CL/CD/5PK
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Bulb Shape T3
  • Item Halogen Lamp
  • Bulb Designation Q150T3/CL/CD
  • Lumens 2400
  • Voltage 120 V
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Watts 150 W
  • Average Bulb Life 1,500 hr.
  • Bulb Color Temp. 2,950 K
  • Shatter-Resistant No
  • Max. Overall Bulb Length 3-1/8"
  • Bulb Type Linear/Circline/U-Bend
  • Bulb Finish Clear
  • Bulb Technology Halogen
  • Light Bulb Dia. 3/8"
  • Dimmable Yes
  • Bulb Primary Application Bug
  • Bulb Base Type Recessed Single Contact (R7s)
  • Light Appearance 2,700 - 2,999K, Soft White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list